Take 15% off your entire order!

Offer applied at checkout

Bissell Commercial 17" Stripping Pad, Black

Bissell Commercial 17" Stripping Pad, Black

Item #: WBB386232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bissell Commercial 17" Strip Pad for Lowboy Floor Machine. Black.

Product Specifications

  • COLOR FINISHBlack
  • BRANDBissell Commercial
  • MANUFACTURERS PART NUMBER82004
  • PACKAGE QUANTITY1
  • CLEANING WIDTH17"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bissell Commercial 17" Polishing Pad, Red, 5 Pads

Item #: B386235

Not Yet Rated

Usually ships in 3 to 6 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Bissell Commercial 17" Dry Shampoo Brush

$178.95

1 item(s) added to cart.

Bissell Commercial Lowboy Vacuum Kit

$105.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bissell Commercial 17" Stripping Pad, Black

Bissell Commercial 17" Stripping Pad, Black

Item #: WBB386232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant