discount codeFree shipping over 300

Applied at checkout

Powr-Flite® 1/2 HP Floor Dryer - PDS1

Powr-Flite® 1/2 HP Floor Dryer - PDS1

Item #: WBB2246958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$225.00 up to 27% OFF

Price: $163.95

Save $4.92 with 3% off when you use your Global Industrial Credit Card.

Quantity

Upgrade this item for just $15.05 more

Global Industrial™ 3/4 HP 3 Speed Floor Dryer, Blower

Ships same day.

(28)

$179.00

compare items

Customers Also Viewed

Powr-Flite® 1/2 HP Floor Dryer - PDS1

The PDS1 is the new and improved version of Powr-Flite’s popular PD500 squirrel-cage dryer. This full-featured commercial dryer boasts an impressive 3,800 feet per minute in air velocity. Even with all that power, the PDS1 still weighs in at only 22 lbs. and is compact enough to fit in closets and the back of vehicles with ease. Additionally, it has a low amp draw of only 4.4 amps, giving you the most airflow for a small amount of amps. Stop trading performance for price and get Powr-Flite’s updated Powr-Dryer!

Product Specifications

  • LENGTH INCHES17
  • WIDTH INCHES16
  • HEIGHT INCHES18-1/2
  • COLOR FINISHBlack
  • BRANDPowr-Flite
  • CFM--
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONFloor Dryer
  • HORSEPOWER1/2
  • MANUFACTURERS PART NUMBERPDS1
  • POWER4.4 amp
  • POWER CORD LENGTH20 Ft.
  • STYLEStackable
  • TYPE3 Speeds/3 Drying Position
  • VOLTAGE120
  • WEIGHT LBS22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powr-Flite® 1/2 HP Floor Dryer - PDS1

Powr-Flite® 1/2 HP Floor Dryer - PDS1

Item #: WBB2246958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top