Take 15% off your entire order!

Offer applied at checkout

+

Powr-Flite® 1/2 HP Floor Dryer with Handle & Wheels - PDS1DX

Powr-Flite® 1/2 HP Floor Dryer with Handle & Wheels - PDS1DX

Item #: WBB2246957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • U.S. Wire 60050 50 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A

    $17.75

  • Powr-Flite® 50' Extra Gray Hose K1131G - K1131G

    $39.79

  • Powr-Flite® Extra 1-1/4" Cuffs K1123 - K1123

    $3.39

$275.00 up to 5% OFF

Price: $259.95

Save $13.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Powr-Flite® 1/2 HP Floor Dryer with Handle & Wheels - PDS1DX

The Powr-Dryer DX is a full-featured commercial dryer with an impressive 3,800 feet per minute in air velocity plus handle and wheels for supreme mobility. Even with all that power, the PDS1DX still weighs in at only 22 lbs. and is compact enough to fit in closets and the back of vehicles with ease. Additionally, it has a low amp draw of only 4.4 amps, giving you the most airflow for a small amount of amps. Stop trading performance for price and get Powr-Flite's updated Powr-Dryer! This Powr-Dryer comes equipped with a telescoping handle and large transport wheels for easy transport. Multiple dryers can be stacked on top of this dryer, allowing you to move more to the job site - saving you time.

Product Specifications

  • LENGTH INCHES17
  • HEIGHT INCHES18-1/2
  • COLOR FINISHBlack
  • BRANDPowr-Flite
  • CFM--
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONFloor Dryer
  • HORSEPOWER1/2
  • MANUFACTURERS PART NUMBERPDS1DX
  • POWER4.4 amp
  • POWER CORD LENGTH20 Ft.
  • STYLEStackable
  • TYPE3 Speeds/3 Drying Position
  • VOLTAGE120
  • WEIGHT LBS22
  • WIDTH INCHES16
  • INCLUDESHandle & Wheels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Powr-Flite® 1/2 HP Floor Dryer - PDS1

Item #: B2246958

(1)

Usually ships in 5 to 8 days

$219.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powr-Flite® 1/2 HP Floor Dryer with Handle & Wheels - PDS1DX

Powr-Flite® 1/2 HP Floor Dryer with Handle & Wheels - PDS1DX

Item #: WBB2246957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Powr-Flite® 1/2 HP Floor Dryer with Handle & Wheels - PDS1DX
    Powr-Flite® 1/2 HP Floor Dryer with Handle & Wheels - PDS1DX
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant