Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ 3" Foam/Touch Fastener Adapter Plate, 008-0273-00, 1 Pack

WerkMaster™ 3" Foam/Touch Fastener Adapter Plate, 008-0273-00, 1 Pack

Item #: WBB888675

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ 3" Foam/ Touch Fastener Adapter Plate, 008-0273-00, 1 Pack

Used in place of the WerkMaster™ Plug 'N Go™ plate in order to use loop backed tools and pads.

Product Specifications

  • HEIGHT INCHES1.88
  • BRANDWerkMaster
  • CONSTRUCTIONAluminum/Foam Rubber
  • DESCRIPTION3" Foam/Touch Fasteners Adapter Plate
  • MANUFACTURERS PART NUMBER008-0273-00
  • PACKAGE QUANTITY1
  • TYPEFoam/Touch Fasteners Adapter Plate
  • WIDTH INCHES3
  • DEPTH INCHES3
  • DISC SIZE INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ 3" Plug 'N Go™ Plate Assembly-Scarab/Termite, 008-0265-00, 1 Pack

Item #: B888933

Not Yet Rated

Usually ships in 2 to 5 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ 3" Foam/Touch Fastener Adapter Plate, 008-0273-00, 1 Pack

WerkMaster™ 3" Foam/Touch Fastener Adapter Plate, 008-0273-00, 1 Pack

Item #: WBB888675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant