Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karcher

Model # :WBB3800061

MPN #: 1.533-013-Kit

Karcher Autonomous Ride-On Floor Scrubber KIRA B 200, 33-1/2" Cleaning Path Kit

Product Description
The KIRA BR 200 combines intelligent technology with high area performance. Thanks to its large working width and high driving speed, it cleans efficiently and thoroughly – even on textured and uneven floors. Pre-sweeping and scrubbing are carried out in one step thanks to the time-saving roller brush technique. A side brush ensures clean results right up to the edges. The powerful multi-sensor system with 360° all-round visibility reliably recognises obstacles, overhangs and glass surfaces for safe navigation. The separately available docking station delivers maximum autonomy by automating fresh water filling, dirty water emptying and battery charging. The calendar function provides a flexible and adaptive way to plan cleaning tasks in advance. The KIRA BR 200 can operate fully autonomously, but can also be controlled manually as a ride-on machine if required. It is networked at all times via the KIRA Equipment Manager and the KIRA Robots App and can be easily integrated into existing processes.

Features:
  • Docking station (optional)Enables fully autonomous operation. Resources can be autonomously topped up by a robot (refilling the fresh water, draining the dirty water, rinsing the tank, charging the battery). Optional accessory, the robot can also be operated without the docking station.
  • Obstacle guide Reliably detects unknown obstacles. Independently plans alternative routes. Autonomous driving manoeuvres on demand
  • Infrastructure connection The KIRA BR 200 can be integrated seamlessly into existing infrastructures. Roller shutter and VDA 5050 connections enable efficient and flexible collaboration with other systems and machines for a high degree of automation and process optimisation

    Included with purchase:

  • On-site set up and training
  • 3-Year Premium Service Program:

    Deployment training (up to two days, 4-6 hours per day) for designated superusers.

    Quarterly Preventative Maintenance Service visits, per year, for the 3-years. Includes replacement of worn* covered consumables and 48-hour initial response. *As determined by the technician.

    Time for Repair Service which covers all eligible costs for the 3-year service period (all parts, travel and labor) including batteries and chargers.

    Costs associated with modified machines, misuse, abuse, failure to properly maintain the machine in accordance with the manual and other documents, and other negligent or intentional damage are excluded from the Service Program.

    3-year Autonomy coverage includes:

    1) Autonomous operation including fill-in and copycat modes.

    2) Text Assist operator alerts.

    3) Digital usage reports on delivered to subscribers.

    4) Cloud connectivity (remote software upgrades, cloud API for third-party apps and services).

PRICE
$144,999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76-9/16 in
Width44-13/16 in
Height57-15/16 in
Cleaning Width33-1/2 in

Product Details

TypeAutonomous Floor Scrubber
Solution Tank Capacity53 gal
ColorGray
Drive SystemAutonomous
Cleaning Capacity52,313 ft²/hr
Power SourceLithium Battery
Manufacturers Part Number1.533-013-Kit
Batteries24 / 360
Battery Run Time5 hr
Brush Motor RPM380 - 950 rpm
BrandKarcher