Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ 5/8" Shear Pin & 5/16" Screw Combo (Colossos), 008-0107-00, 1 Pack

WerkMaster™ 5/8" Shear Pin & 5/16" Screw Combo (Colossos), 008-0107-00, 1 Pack

Item #: WBB888793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ 5/8" Shear Pin & 5/16" Screw Combo (Colossos), 008-0107-00, 1 Pack

Replacement shear pin and corresponding screw for Plug 'N Go™ system.

Product Specifications

  • HEIGHT INCHES1
  • BRANDWerkMaster
  • CONSTRUCTIONStainless Steel
  • DESCRIPTION5/8" Shear Pin & 5/16" Screw Combo (Colossos)
  • MANUFACTURERS PART NUMBER008-0107-00
  • PACKAGE QUANTITY1
  • TYPEShear Pin & Screw Combo
  • DEPTH INCHES0.62
  • WIDTH INCHES0.62
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ Stone/Terrazzo Tooling, 003-0223-01, Plug 'N Go™ Hybrid 100G, 1 Pack

Item #: B888928

Not Yet Rated

Usually ships in 2 to 5 days

$7.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ 5/8" Shear Pin & 5/16" Screw Combo (Colossos), 008-0107-00, 1 Pack

WerkMaster™ 5/8" Shear Pin & 5/16" Screw Combo (Colossos), 008-0107-00, 1 Pack

Item #: WBB888793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant