Take 15% off your entire order!

Offer applied at checkout

Genuine Joe® 20" Buffing Pad, Red, 5 Per Case

Genuine Joe® 20" Buffing Pad, Red, 5 Per Case

Item #: WBB2158841

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.13 up to 24% OFF

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Genuine Joe 19" Spray Buffing Floor Pads, Red, 5/Case - GJO90419

Floor pad features a versatile design that's perfect for dry buffing, spray buffing or light-duty scrubbing in rotary or automatic scrubbers. Open web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Flexible, resilient material reaches every bit of the floor's surface to save time and effort. Floor pad is designed for use at speeds between 175 to 350 RPM.

Product Specifications

  • COLOR FINISHRed
  • BRANDGenuine Joe®
  • CONSTRUCTIONFiber
  • DESCRIPTIONFor Dry Buffing, Spray Buffing & Light Duty Scrubbing
  • MANUFACTURERS PART NUMBERGJO90419
  • PACKAGE QUANTITY5
  • TYPEBuffing Pad
  • CLEANING WIDTH20"
  • MACHINE SPEED (RPM)175 - 350
  • SIZE20"
  • PAD SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Genuine Joe® 16" Buffing Pad, Red, 5 Per Case

Item #: B2158829

Not Yet Rated

Usually ships in 1 to 4 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Genuine Joe® 20" Buffing Pad, Red, 5 Per Case

Genuine Joe® 20" Buffing Pad, Red, 5 Per Case

Item #: WBB2158841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant