Take 15% off your entire order!

Offer applied at checkout

Impact® Carpet Bonnet, Low Profile - 17", 1017 - Pkg Qty 12

Impact® Carpet Bonnet, Low Profile - 17", 1017 - Pkg Qty 12

Item #: WBB793892

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.50 ea.

Price: $234.00 / Pkg of 12

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carpet Bonnet, Low Profile - 17"

Carpet Bonnet, Low Profile. Polyester blend; washable. Applications: light soil conditions on all commercial grade carpeting, floor buffing.

Items are priced per each but sold in package quantities of 6.

Product Specifications

  • COLOR FINISHWhite
  • BRANDImpact Products
  • CONSTRUCTIONPolyester
  • DESCRIPTION17" Low Profile Carpet Bonnet
  • FOR USE WITH--
  • MANUFACTURERS PART NUMBER1017
  • PACKAGE QUANTITY6
  • TYPECarpet Bonnet
  • WEIGHT LBS7
  • PAD SHAPERound
  • WIDTH INCHES17
  • SIZE17"
  • MACHINE SPEED (RPM)350
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Impact® Carpet Bonnet, Low Profile - 19", 1019 - Pkg Qty 6

Item #: B793962

Not Yet Rated

Usually ships in 5 to 8 days

$132.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact® Carpet Bonnet, Low Profile - 17", 1017 - Pkg Qty 12

Impact® Carpet Bonnet, Low Profile - 17", 1017 - Pkg Qty 12

Item #: WBB793892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant