Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Concrete Tooling, 011-0017-00, 3" Thickline-Black, Scrubbing/Buffing Pad, 1 Pack

WerkMaster™ Concrete Tooling, 011-0017-00, 3" Thickline-Black, Scrubbing/Buffing Pad, 1 Pack

Item #: WBB888452

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.00

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ Concrete Tooling, 011-0017-00, 3" Thickline-Black, Scrubbing/Buffing Pad, 1 Pack

For stripping applications it is aggressive, durable and consistent.

Product Specifications

  • HEIGHT INCHES0.79
  • COLOR FINISHBlack
  • BRANDWerkMaster
  • CONSTRUCTIONNylon
  • DESCRIPTIONScrubbing/Buffing Pad
  • DIAMETER INCHES3
  • MANUFACTURERS PART NUMBER011-0017-00
  • PACKAGE QUANTITY1
  • TYPEScrubbing Pad
  • PAD SHAPERound
  • GRIT--
  • MACHINE SPEED (RPM)400 - 1800
  • SIZE3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ Concrete Tooling, 011-0015-00, 3" Thickline-Pink, Scrubbing/Buffing Pad, 1 Pack

Item #: B888448

Not Yet Rated

Usually ships in 2 to 5 days

$5.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Concrete Tooling, 011-0017-00, 3" Thickline-Black, Scrubbing/Buffing Pad, 1 Pack

WerkMaster™ Concrete Tooling, 011-0017-00, 3" Thickline-Black, Scrubbing/Buffing Pad, 1 Pack

Item #: WBB888452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant