Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Concrete Tooling, 011-0031-00, 21" Diamond Burnishing Pad, 1500 Grit, 1 Pack

WerkMaster™ Concrete Tooling, 011-0031-00, 21" Diamond Burnishing Pad, 1500 Grit, 1 Pack

Item #: WBB888776

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.75 up to 12% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ Concrete Tooling, 011-0031-00, 21" Diamond Burnishing Pad, 1500 Grit, 1 Pack

Diamond impregnated burnishing pad for superior shine.

Product Specifications

  • HEIGHT INCHES0.79
  • COLOR FINISHWhite
  • BRANDWerkMaster
  • CONSTRUCTIONNylon
  • DESCRIPTIONDiamond Burnishing Pad
  • DIAMETER INCHES21
  • MANUFACTURERS PART NUMBER011-0031-00
  • PACKAGE QUANTITY1
  • TYPEBurnishing Pad
  • PAD SHAPERound
  • GRIT1500
  • SIZE21"
  • MACHINE SPEED (RPM)400 - 1800
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ Concrete Tooling, 011-0032-00, 21" Diamond Burnishing Pad, 3000 Grit, 1 Pack

Item #: B888777

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Concrete Tooling, 011-0031-00, 21" Diamond Burnishing Pad, 1500 Grit, 1 Pack

WerkMaster™ Concrete Tooling, 011-0031-00, 21" Diamond Burnishing Pad, 1500 Grit, 1 Pack

Item #: WBB888776

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant