Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 17" Replacement Pad Driver

Global Industrial™ 17" Replacement Pad Driver

Item #: WB261839

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$88.68 up to 11% OFF

Price: $78.99

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AUTOMATIC ELECTRIC SCRUBBER
17" Poly Pad Driver
Pad driver easily attaches to Automatic Electric Scrubber (sold separately). Measures 17" diameter. Poly plastic material.

Product Specifications

  • BRANDGlobal Industrial™
  • CONSTRUCTIONPlastic
  • DESCRIPTIONReplacement Pad Drive
  • DIAMETER17"
  • FOR USE WITHModel 261838
  • MANUFACTURERS PART NUMBERVF90453
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 30, 2016

    Works good
    Your review:
    I bougth this for my auto scrubber and it works really good not too stiff not too soft.
Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ 13" Replacement Pad Driver

Item #: 261128

Not Yet Rated

Ships same day.

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 17" Replacement Pad Driver

Global Industrial™ 17" Replacement Pad Driver

Item #: WB261839

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 17" Replacement Pad Driver
    Global Industrial™ 17" Replacement Pad Driver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant