Take 15% off your entire order!

Offer applied at checkout

+

Karcher IVR-B 20/6 Industrial Vacuum - 5.3 Gallons - 9.988-915.0

Karcher IVR-B 20/6 Industrial Vacuum - 5.3 Gallons - 9.988-915.0

Item #: WBB2309656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,450.00

$408.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,450.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Karcher IVR-B 20/6 Industrial Vacuum - 5.3 Gallons - 9.988-915.0

When electricity is not available or desired, Kärcher offers a line of Air-Operated Vacuums. Kärcherair-operated (pneumatic) industrial vacuums offer powerful vacuum performance with minimal airconsumption. No moving internal parts greatly minimize maintenance. Ideal for both intermittentand continuous operation, Kärcher Air-Operated Industrial Vacuums offer operators tremendous versatility,all in a safe and powerful overall package.

Product Specifications

  • LENGTH INCHES24
  • HEIGHT INCHES19-2/5
  • COLOR FINISHGray
  • BRANDKärcher
  • CFM103
  • DESCRIPTIONIndustrial Vacuum Cleaner
  • FILTRATIONMain filter dust class H
  • HORSEPOWER0.8
  • HOSE LENGTH10'- 20'
  • MANUFACTURERS PART NUMBER9.988-915.0
  • MOTOR AMPS1.85
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH33'
  • STYLECanister
  • TYPEVacuum
  • VOLTAGE460
  • WATER LIFT INCHES28
  • WATTAGE851
  • WEIGHT LBS71
  • CERTIFICATIONSUL, NFPA
  • TYPE OF POWER3-Phase
  • TANK CONSTRUCTIONSteel
  • DECIBELS75
  • FRAME CONSTRUCTIONSteel
  • LIMITED WARRANTY YEARS 3
  • CAPACITY GALLONS5.3
  • DUTY TYPEContinuous Duty
  • WIDTH INCHES20
  • CLEANING WIDTH15"- 20"
  • VACUUM FLOW (CFM)103
  • INLET SIZE50 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Karcher Pre-Separator/Tilting Chassis With Cover, 125 Liter - 9.986-372.0

Item #: B2309653

Not Yet Rated

Usually ships in 15 to 18 days

$1,880.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Karcher IVR-B 20/6 Industrial Vacuum - 5.3 Gallons - 9.988-915.0

Karcher IVR-B 20/6 Industrial Vacuum - 5.3 Gallons - 9.988-915.0

Item #: WBB2309656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Karcher IVR-B 20/6 Industrial Vacuum - 5.3 Gallons - 9.988-915.0
    Karcher IVR-B 20/6 Industrial Vacuum - 5.3 Gallons - 9.988-915.0
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant