discount codeFree shipping over 300

Applied at checkout

Ermator™ longopac, For Use With S26/S36, 4/Case - 1376013

Ermator™ longopac, For Use With S26/S36, 4/Case - 1376013

Item #: WBB888444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Quantity

Customers Also Viewed

Ermator™ longopac, For Use With S26/S36, 4/Case - 1376013

Ermator™ Longopac: 70-ft long plastic tube can be separated into approximately 25 individual sealed bags for fast, safe handling and disposal of dust.

Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES5
  • HEIGHT INCHES5
  • BRANDPullman Ermator
  • CONSTRUCTIONPlastic
  • DESCRIPTIONErmator™ longopac (S26/S36) 4 Per Case
  • FOR USE WITHErmator™ S26 & S36 HEPA Vacuum
  • MANUFACTURERS PART NUMBER1376013
  • PACKAGE QUANTITY1
  • WEIGHT LBS11.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ermator™ longopac, For Use With S26/S36, 4/Case - 1376013

Ermator™ longopac, For Use With S26/S36, 4/Case - 1376013

Item #: WBB888444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top