Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pullman-Holt Poly Bag Disposable 12/15 Gal.

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Pullman-Holt Poly Bag Disposable 12/15 Gal.

Item #: WBB287010

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.40 Save up to 16%
Price: $ 2.84
Product Information
Customer Review
Product Q&A
Accessories
Pullman-Holt Poly Bag Disposable 12/15 Gallon

Replacement 6mil Poly bag - use on: Evacuator Series, 102 Modular Series, 102 HEPA Series, 45-10P, 45HEPA Series, 86HEPA Series, 30ASB.

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES37-1/4
    • BRANDPullman-Holt
    • CFM--
    • DESCRIPTIONPoly Bag
    • FOR USE WITHAll Vacuums
    • HORSEPOWER--
    • MANUFACTURERS PART NUMBERB524263
    • PACKAGE QUANTITY1
    • VOLTAGE--
    • WATER LIFT INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result