Take 15% off your entire order!

Offer applied at checkout

+

Clarke® CarpetMaster® Upright Vacuum, 17-1/2" Cleaning Width

Clarke® CarpetMaster® Upright Vacuum, 17-1/2" Cleaning Width

Item #: WBB2028709

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $810.00

$135.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The CarpetMaster 200 Series Dual Motor Upright 18" vacuum is designed with the operator in mind. Clarke® focused on ergonomics, durability, and reliability. The new CarpetMaster vacuums features a powerful motor, on-board crevice and upholstery tools, quiet operation, HEPA filtration, bag indicator light, and a light handle weight. The motor is also conveniently located at the base of the machine which results in a lighter handle weight.

Features/Benefits:
  • Standard HEPA filtration
  • Quick-draw detail wand with secure easy-access tools
  • Bright, prominent bag light alerts the operator to change or check the bag for clogs
  • Quick and simple bag replacement
  • Easy access to air channel in base to clear clogs
  • No-tools access to brush for easy change
  • Simple brush height adjustment
  • 2-year service free cog style sealed belt
  • Non-marking bumper
  • 50' safety yellow cord


Product Specifications

  • LENGTH INCHES13
  • HEIGHT INCHES44
  • COLOR FINISHBlue
  • BRANDClarke
  • CFM93
  • CONSTRUCTIONPlastic
  • DESCRIPTIONCarpetMaster® 218
  • DIRT COLLECTIONBag
  • FILTRATIONHEPA
  • HOSE LENGTH6'
  • MANUFACTURERS PART NUMBER9060508010
  • MOTOR AMPS9
  • POWER CORD LENGTH50'
  • TYPECommercial Vacuum
  • VOLTAGE120
  • WATTAGE1350
  • WEIGHT LBS22
  • CERTIFICATIONSETL/CSA
  • LIMITED WARRANTY YEARS1 year parts/1 year labor
  • RPM2800
  • DECIBELS69
  • CAPACITY1 Gallon
  • STAGES2
  • LIMITED WARRANTY YEARS 1 year parts/1 year labor
  • VACUUM MOTORY
  • HERTZ60
  • WIDTH INCHES18
  • CLEANING WIDTH17-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clarke® CarpetMaster® Upright Vacuum, 17-1/2" Cleaning Width

Clarke® CarpetMaster® Upright Vacuum, 17-1/2" Cleaning Width

Item #: WBB2028709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Clarke® CarpetMaster® Upright Vacuum, 17-1/2" Cleaning Width
    Clarke® CarpetMaster® Upright Vacuum, 17-1/2" Cleaning Width
    Clarke® CarpetMaster® Upright Vacuum, 17-1/2" Cleaning Width
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant