Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 49-90-0320 Dacron Filter Bag

Milwaukee® 49-90-0320 Dacron Filter Bag

Item #: WBB1402881

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.15 up to 25% OFF

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-90-0320 Dacron Filter Bag

The Dacron Filter Bag is suited to pickup medium fine dust as well as coarse sharp material. It fits over the Cloth Filter/Wire Frame assembly between the motor and the tank in models 8911, 8912, 8925, 8926, 8927, 8935, 8945 and 8965.

Features:
  • Use for pickup of medium fine dust as well as coarse sharp material
  • For Models 8911, 8912, 8925, 8926, 8927, 8935, 8945 and 8965

Product Specifications

  • BRANDMilwaukee®
  • MANUFACTURERS PART NUMBER49-90-0320
  • PACKAGE QUANTITY5
  • TYPEVacuum Accessories|Vacuums
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 49-90-0332 Paper Filter Bags

Item #: B1403026

Not Yet Rated

Ships same day.

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-90-0320 Dacron Filter Bag

Milwaukee® 49-90-0320 Dacron Filter Bag

Item #: WBB1402881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 49-90-0320 Dacron Filter Bag
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant