Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardair Exhaust Silencer Foam Insert - 4 And 8 Gallon Pneumatic Vacuum - N886 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Guardair Exhaust Silencer Foam Insert - 4 And 8 Gallon Pneumatic Vacuum - N886 - Pkg Qty 4

Item #: WBB638583

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.95 each

Sold in packages of 4

Price: $83.80
Product Information
Customer Review
Product Q&A
Accessories
Guardair Exhaust Silencer Foam Insert - 4 And 8 Gallon Pneumatic Vacuum

Exhaust Silencer Foam Insert for use with 4 and 8 Gallon Vacuums. Non-Returnable Item.


Product Specifications

    • WIDTH INCHES4-1/4"
    • HEIGHT INCHES4-1/4"
    • COLOR FINISHMetallic
    • BRANDGuardair Corporation
    • CONSTRUCTIONMetal
    • DESCRIPTIONExhaust Silencer Foam Insert
    • FOR USE WITHAll Complete Nortech Units
    • MANUFACTURERS PART NUMBERN886
    • PACKAGE QUANTITY1
    • STYLEFoam
    • TYPEInsert

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!