Take 15% off your entire order!

Offer applied at checkout

Hoover® TaskVac™ Bagged Upright Vacuum, 13-1/2" Cleaning Width

Hoover® TaskVac™ Bagged Upright Vacuum, 13-1/2" Cleaning Width

Item #: WB261612

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$269.99 up to 7% OFF

Price: $249.95

Save $12.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lightweight bagged upright vacuum only weighs 15 lbs. Bag check indicator notifies when to replace the bag. Features a clean-drop bag system; one touch releases the bag directly into the trash so the user never has to touch the bag. Powerful 12.0 amp motor and on/off switch. Upright vacuum has manual 5 position height adjustment for different floor surfaces. Non-marking guards protect furniture and walls. Includes 35'L power cord, 8' ft. stretch hose, 12" wand, 11"L crevice tool and upholstery/dusting tool. 1 Year Limited Warranty.


Product Specifications

  • COLOR FINISHBlack
  • BRANDHoover
  • CONSTRUCTIONABS Plastic
  • DIRT COLLECTIONClean Drop Bags
  • FILTRATIONAllergen
  • MANUFACTURERS PART NUMBERCH53005
  • MOTOR AMPS12.0
  • POWER CORD LENGTH35'
  • TYPELightweight Standard Vacuum
  • VOLTAGE120
  • WEIGHT LBS15
  • CLEANING WIDTH13-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Hoover® TaskVac™ Cordless Stick Vacuum, 11" Cleaning Width

Item #: 261614

(1)

Free Shipping

Ships same day.

$222.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoover® TaskVac™ Bagged Upright Vacuum, 13-1/2" Cleaning Width

Hoover® TaskVac™ Bagged Upright Vacuum, 13-1/2" Cleaning Width

Item #: WB261612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant