Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clean Max Canister CMDC-12 Replacement Vacuum Bags

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Clean Max Canister CMDC-12 Replacement Vacuum Bags

Item #: WBB669585

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Accessories
Clean Max Canister CMDC-12 Replacement vacuum bags. Green Klean® Replacement vacuum bags use the highest quality Micro-Plus filter media. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life, at considerable savings. Each bag is printed to easily identify the vacuum it fits. 100 per case.

Product Specifications

    • BRANDCleanMax
    • CONSTRUCTION2 Ply Paper Micro Plus Filter Bag
    • DESCRIPTIONVacuum Cleaner bags
    • FOR USE WITHClean Max Canister CMDC-12
    • MANUFACTURERS PART NUMBERGK-UZ930
    • OEM PART NUMBER1407015040, CMHC-10
    • PACKAGE QUANTITY100
    • TYPEPaper Vacuum Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!