Take 15% off your entire order!

Offer applied at checkout

Royal Paper Vacuum Bag for Royal CR50005 - 15' Upright

Royal Paper Vacuum Bag for Royal CR50005 - 15' Upright

Item #: WBB2219669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Royal Paper Vacuum Bag for Royal CR50005 - 15' Upright

Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. Includes 12 packages per case. Sold in quantities of 36.

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

Product Specifications

  • BRANDRoyal
  • CONSTRUCTION2 Ply Paper/Meltblown Micro Filter
  • DESCRIPTIONRoyal Replacement Paper Vacuum Bag
  • FOR USE WITHRoyal CR50005 - 15' Upright
  • MANUFACTURERS PART NUMBERJAN-HVY-2(3)
  • OEM PART NUMBER43655127, AR10140
  • PACKAGE QUANTITY36
  • STYLEJanitized
  • TYPEPaper Vacuum Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hawk Paper Vacuum Bag - Hawk UV12 & UV16 Single Motor Upright

Item #: B652117

Not Yet Rated

Usually ships in 3 to 6 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Royal Paper Vacuum Bag for Royal CR50005 - 15' Upright

Royal Paper Vacuum Bag for Royal CR50005 - 15' Upright

Item #: WBB2219669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant