Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST

Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST

Item #: WBB1916475

Not Yet Rated

$280.61 up to 8% OFF

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Chemtex BP12W Sorbent Pads, Oil-Only, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Chemtex BP12W Sorbent Pads, Oil-Only, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST

The Toter heavy duty secure document cart is a 2-wheeled container with 2 quiet cap casters mounted on the bottom/front edge to stabilize heavy loads and an attached lid. Toter carts are manufactured through their patented Advanced Rotational Molding process using medium density polyethylene. This allows for added rigidity and extra material in critical wear areas, creating their patented rugged rim at the top edge and the wear strip at the bottom of the container. Toter carts offer a service life expectancy virtually double that of other brands. They are ANSI certified, the preferred choice of professional haulers and are compatible with automated or semi-automated collection lifters and shredding equipment. They have the industry's best tilt-to-roll ratio for easy maneuverability over any surface. The document caster carts are available in 64 gal. and 96 gal. sizes. A distinctive, textured finish masks normal wear and tear and keeps your Toter looking new for years.

Product Specifications

  • WIDTH INCHES24-1/4
  • DEPTH INCHES32
  • HEIGHT INCHES44-1/2
  • CAPACITY LBS224
  • COLOR FINISHGraystone
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERCDC64-00GST
  • PACKAGE QUANTITY1
  • WEIGHT LBS38.50
  • WHEEL DIAMETER INCHES10, 4
  • BRANDToter
  • CAPACITY GALLONS64
  • DESCRIPTIONSecure Document/E-Waste Cart w/Casters
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Toter Heavy Duty 2-Wheel Organic Waste Trash Cart W/ Casters, 32 Gallon, Organic Green - ACG32-00LIM

Item #: B2322523

Not Yet Rated

Usually ships in 10 to 13 days

$211.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST

Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST

Item #: WBB1916475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST
    Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST
    Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST
    Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST
    Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST
    Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST
    Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST
    Toter 2-Wheel Secure Document/E-Waste Cart w/Casters, 64 Gallon Graystone - CDC64-00GST
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant