YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Mobile Trash Can - 95 Gallon Gray - TH-95-GY

Mobile Trash Can - 95 Gallon Gray - TH-95-GY

Item #: WB260807GY

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MOBILE TRASH CANS WITH HINGED LID
Mobile trash can with hinged lid is great for high traffic areas including warehouses, fairs, schools, ball parks and more. Durable polyethylene withstands extreme temperatures and outdoor environments. Hinged lid keeps rain and snow out while containing odors. Structurally reinforced for extra strength. Molded-in handle and 2 rigid wheels allow easy tilt and roll mobility.

Product Specifications

  • WIDTH INCHES28-1/4
  • DEPTH INCHES33-7/16
  • HEIGHT INCHES43-1/4
  • COLOR FINISHGray
  • CONSTRUCTIONHigh Density Polyethylene (HDPE)
  • LIDYes
  • MANUFACTURERS PART NUMBERTH-95-GY
  • TYPEContainer
  • BRANDGlobal Approved
  • CAPACITY GALLONS95
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Loretta Beccaria

    Date: June 01, 2012

    Purchasing Manager
    Your review:
    Cans seem to be working fine, no complaints from our Food & Beverage Department.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL

Item #: B523913

Not Yet Rated

Usually ships in 2 to 5 days

$145.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Trash Can - 95 Gallon Gray - TH-95-GY

Mobile Trash Can - 95 Gallon Gray - TH-95-GY

Item #: WB260807GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant