Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Blue

Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Blue

Item #: WB241077BL

(16)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray

Blue

Original Price: $75.00

Clearance Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mobile Trash Container with Lid - 32 Gallon Blue

Store and move recycling waste with ease using these mobile trash containers. Mobile waste containers are made using impact and corrosion resistant high density polyethylene. Trash cans are reinforced at stress points for durability. Mobile garbage cans have a hinged, tight fitting lid to contain odors and keep out rain. Trash containers allow easy tilt and roll mobility using a grip handle and two 7-1/2" dia. axle-mounted wheels. 18"W outside wheel to outside wheel.

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES22
  • HEIGHT INCHES36
  • COLOR FINISHBlue
  • CONSTRUCTIONPlastic
  • LIDYes
  • PACKAGE QUANTITY1
  • WHEEL DIAMETER INCHES7-1/2
  • BRANDGlobal Industrial™
  • CAPACITY GALLONS32
Customer Review

5.0

  • 5 Star

    11
  • 4 Star

    3
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 21, 2017

    Great quality & price
    Your review:
    Perfect fit for a smaller space. Very durable too!
  • Reviewer: Anonymous

    Date: February 16, 2017

    Great Trash Container
    Your review:
    This trash container is perfect for a smaller household. For two of us, who recycle, it is just what we needed, but could not find anywhere else.
  • Reviewer: Anonymous

    Date: July 16, 2016

    good service, product problem
    Your review:
    Great company to work with, good on personnel interaction and on delivery. Loved container, right size, easy to roll to curbside, only complaint is that after first time used, left lid open to air out and lid buckeled on one side and lid could not close completely. After leaving closed for a day and a night lid did come close to closing, but not able to complete closing.
  • Reviewer: Anonymous

    Date: October 22, 2015

    Works great
    Your review:
    The shop loves the new garbage can!
  • Reviewer: Anonymous

    Date: July 14, 2015

    Combination of the ideal trash container
    Your review:
    I ordered two blue containers. They have wheels, a lid that is attached and still is large enough for a good size trash can. They are attractive! Because the are squared they will not roll around should there be a windy day when round trash cans roll all over the place. They are a real find and I am delighted!
  • Reviewer: Anonymous

    Date: June 03, 2015

    Rolling Trash container
    Your review:
    Good quality, easy to maneuver, good price
  • Reviewer: Anonymous

    Date: May 28, 2015

    Good Buy - Recommended
    Your review:
    Arrived quickly and well-packaged. Sturdy construction. Perfect larger size container for aggressive recyclers.
  • Reviewer: Anonymous

    Date: March 18, 2014

    Mobile Trash Container Blue
    Your review:
    We love these, we had small ones before always overflowing!! These are the perfect size!!
  • Reviewer: Anonymous

    Date: January 20, 2014

    Mobile Trash Container
    Your review:
    Very nice product. I was tired of having my lids lost in the wind! I think refuse companies everywhere should know about your product and buy them in bulk to offer to their customers.
  • Reviewer: Anonymous

    Date: July 08, 2013

    Blue trash can with wheels
    Your review:
    just as described if not better
Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray

Item #: 241077GY

(20)

Ships same day.

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Blue

Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Blue

Item #: WB241077BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant