Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray

Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray

Item #: WB241077GY

(18)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray

Gray

Price: $75.00

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $75.00 ea.
  • Buy 3+ $69.00 ea.

Quantity

Customers Also Viewed

Mobile Trash Container with Lid - 32 Gallon Gray

Store and move garbage waste with ease using these mobile trash containers. Mobile waste containers are made using impact and corrosion resistant high density polyethylene. Trash cans are reinforced at stress points for durability. Mobile garbage cans have a hinged, tight fitting lid to contain odors and keep out rain. Trash containers allow easy tilt and roll mobility using a grip handle and two 7-1/2" dia. axle-mounted wheels. 18"W outside wheel to outside wheel.

Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES22
  • HEIGHT INCHES36
  • COLOR FINISHGray
  • CONSTRUCTIONPlastic
  • LIDYes
  • PACKAGE QUANTITY1
  • WHEEL DIAMETER INCHES7-1/2
  • BRANDGlobal Industrial™
  • CAPACITY GALLONS32
Customer Review

5.0

  • 5 Star

    12
  • 4 Star

    6
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: April 12, 2018

    Perfect for m application
    Your review:
    Just as advertised. Heavy duty.
    Pros:
    Built well, heavy duty
    Cons:
    It's a trash can- not much can go wrong--;-]
  • Reviewer: Adriana

    Date: January 18, 2018

    Great mid size trash can
    Your review:
    I need a portable trash can with a good lid. This is the right size and style trash can for my needs.
    Pros:
    Easy to maneuver. Deep square well. Secure lid.
    Cons:
    A little to light weight. I placed a paving stone in the bottom to be sure it would not roll around during windy days.
  • Reviewer: Gary

    Date: December 07, 2017

    Buy It
    Your review:
    Works great and even Republic could not crush it this AM like they did to the one this replaced.
    Pros:
    Right size, right price and right quality
    Cons:
    none
  • Reviewer: Barbara

    Date: August 03, 2017

    I love these cans!
    Your review:
    I had a problem keeping my trash can tops--they would disappear all the time. And squirrels would ransack my garbage. But these cans have attached covers, are sturdy, roll, and solve ALL of my garbage problems! I cant tell you how happy I am every time I look at them!
    Pros:
    attached cover roll easily sturdy animals cant open them
    Cons:
    so far, none
  • Reviewer: Alejandro

    Date: July 13, 2017

    Trash Container
    Your review:
    Just received. It appears to be smaller than it really is, 32 gal. It is sturdy. Should last forever, as expected.
    Pros:
    Sturdy built Easy to store.
    Cons:
    None so far.
  • Reviewer: Don

    Date: April 07, 2016

    Good Product
    Your review:
    We are using this container as a receptacle for recyclable paper. It works well in our situation.
    Pros:
    The good things about this product are it's size, the attached lid, and it seems to be well-built.
    Cons:
    We haven't noticed any bad points about this item.
  • Reviewer: Patricia

    Date: December 12, 2015

    Good item
    Your review:
    Very durable and well made... I had purchased another trash container on line and it fell apart in less than a month. This one is very well made and I am very pleased with it.
    Pros:
    Like having the lid attached so it opens easily.
    Cons:
    None
  • Reviewer: Jerry

    Date: July 20, 2015

    Very Good Trash Container
    Your review:
    This is a very good container for trash; I wanted a container with an attached lid and this works very well.
    Pros:
    Sturdy plastic, attached lid, seals well and doesn't let rain in
    Cons:
    Smaller than I would like, but it's the biggest I could get per my city's restrictions.
  • Reviewer: FERINAND

    Date: May 15, 2015

    Mobile Trash Container
    Your review:
    Good product Good Price
    Pros:
    Price Quality
    Cons:
    Non
  • Reviewer: Lisa

    Date: March 18, 2014

    Mobile Trash container review
    Your review:
    We love it, it's the perfect size, no more over flowing!!!
Product Q & A

There are 1 questions and 1 answer for this product.

  • We have a very narrow space for our trash can. Does the 19 inch width of this product include the wheels? It appears that the wheels are on the side of the can and might make it wider than 19 inches at the bottom. Sorry for such an exact question, but most cans are too wide for our trash can container. Thanks.

    Question Asked By: Mark, May 27, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Mark, With the wheels, the overall width is about 20". Thank you for your interest in our product!

Popular item in this category

Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Blue

Item #: WB241077GY

(16)

Ships same day.

$75.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray

Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray

Item #: WB241077GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray
    Global Industrial™ Mobile Trash Container with Lid - 32 Gallon Gray

    Be the first to know about our special deals and events!

    Top