Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 23 Gallon Square Waste Receptacle, Black - FG356988BLA - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Rubbermaid 23 Gallon Square Waste Receptacle, Black - FG356988BLA - Pkg Qty 4

Item #: WBB2264138

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $469.52 Save up to 40%
$70.00 each

Sold in packages of 4

Price: $280.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid 23 Gallon Square Waste Receptacle, Black - FG356988BLA

23 Gallon Untouchable Container - Black Stationary containers provide convenient central collection sites for multiple work stations or areas. Durable and crack-resistant, even under tough indoor/outdoor conditions. Contains Post Consumer Recycled Resin (PCR) meets EPA guidelines. Recycling options available

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES3-8/9
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG356988BLA
    • PACKAGE QUANTITY4
    • TYPESquare
    • WEIGHT LBS5.07
    • DESCRIPTIONUntouchable Container
    • CAPACITY GALLONS23
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed