Take 15% off your entire order!

Offer applied at checkout

Concrete Anchor Kit for 20, 32, 44 or 55 Gallon BRUTE® Containers - 1997803

Concrete Anchor Kit for 20, 32, 44 or 55 Gallon BRUTE® Containers - 1997803

Item #: WBB2246437

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Concrete Anchor Kit for 20, 32, 44 or 55 Gallon BRUTE® Containers - 1997803

The BRUTE® Anchor secures BRUTE containers to concrete surfaces for a lifetime of use. The structural foam base fits any 20, 32, 44, and 55-gallon BRUTE container and is guaranteed to never fade, rust, chip, dent or peel.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES18
  • HEIGHT INCHES2-4/5
  • COLOR FINISHBlack
  • CONSTRUCTIONStructural Foam
  • MANUFACTURERS PART NUMBER1997803
  • PACKAGE QUANTITY1
  • STYLEBRUTE Accessories
  • TYPEUtility Containers
  • WEIGHT LBS2.93
  • BRANDRubbermaid® Commercial
  • DESCRIPTIONBrute Anchor Concrete Kit
  • FOR USE WITH20, 32, 44, or 55-gallon BRUTE container
  • DIAMETER18"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lid For 16-23 Gallon Rectangular Rubbermaid Waste Receptacles - Gray

Item #: 498828GY

(4)

Ships same day.

$37.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrete Anchor Kit for 20, 32, 44 or 55 Gallon BRUTE® Containers - 1997803

Concrete Anchor Kit for 20, 32, 44 or 55 Gallon BRUTE® Containers - 1997803

Item #: WBB2246437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Concrete Anchor Kit for 20, 32, 44 or 55 Gallon BRUTE® Containers - 1997803

    Concrete Anchor Kit for 20, 32, 44 or 55 Gallon BRUTE® Containers - 1997803

    Price: $30.00

    Best Price: $24.75

    You Save: $5.25

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant