x

Take 15% off your entire order!

Offer applied at checkout

Glaro Recyclepro Single Stream Satin Black, 16 Gallon Mixed Recycle - M-1532

Item shown in Granite

Glaro Recyclepro Single Stream Satin Black, 16 Gallon Mixed Recycle - M-1532

Item #: WBB1454000

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$470.00 up to 30% OFF

Price: $327.95

Save $16.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Glaro Recyclepro Single Stream Satin Black, 16 Gallon Mixed Recycle - M-1532

Recyclepro Series are constructed of all metal. Single stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Includes a heavy duty inner liner can.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle body or cover to ensure longevity
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES15
  • HEIGHT INCHES31
  • COLOR FINISHSatin Black
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERM-1532BK-BK-R
  • OPENING1 Opening
  • WEIGHT LBS16
  • DISPOSAL OPENING INCHES2"W x 12"L x 5-1/2"Dia
  • % POST CONSUMER RECYCLED CONTENT 100 Percent
  • BRANDGlaro
  • CAPACITY GALLONS16
  • DESCRIPTIONRecyclePro Single Stream
  • LID TYPEMixed Recyclables
  • LID COLORSatin Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Glaro Recyclepro Single Stream Satin Black/Satin Brass, 16 Gallon Mixed Recycle - M-1532

Item #: B1453993

Not Yet Rated

Usually ships in 10 to 13 days

$326.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro Recyclepro Single Stream Satin Black, 16 Gallon Mixed Recycle - M-1532

Glaro Recyclepro Single Stream Satin Black, 16 Gallon Mixed Recycle - M-1532

Item #: WBB1454000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant