Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1453279

MPN #: MT-2032BK-BE-R/T

Glaro Recyclepro Recycling & Trash Can, 33 Gallon, Satin Black

Product Description
Recyclepro Series all metal, 2 Stream receptacles are the premier solution for recycling needs in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include a silk screened message and/or recycling logo permanently baked onto each unit. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. Includes a heavy duty inner liner can.

Features & Benefits
  • Indoor/Outdoor all weather construction
  • Outer container constructed from heavy gauge rustproof aluminum and/or Galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Silk Screen text is baked onto the receptacle body or cover to ensure longevity
  • Easy to clean finishes
  • Constructed of 30% recycled fire safe aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$835.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height31 in
Weight48 lbs

Product Details

TypeDecorative Multi Stream Can
Number of Openings2
ColorBlack
SeriesRecyclepro
Lid Color FamilySatin Brass
Opening(1) 2W x 12L x 5-1/2 Dia, (1) 5-1/2W x 12L
LidYes
Capacity33 gal
Lid TypeMulti Stream Lid
MaterialSteel
Manufacturers Part NumberMT-2032BK-BE-R/T
Indoor/OutdoorIndoor/Outdoor
Accepted MaterialsMixed Recyclables, Trash
Percent Post Consumer Recycled Content100 Percent
Container MarkingsRecyclables, Trash
Gallons per Liner(2) 16-1/2 Gallons
ShapeRound
BrandGlaro