
Item shown in Satin Black
$1,362.00 up to 35% OFF
Price: $889.00
$148.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Glaro Value Recyclepro 3 Unit Silver Vein, (3) 23 Gallon Bottles/Cans/Paper/Waste - 1542-3
Recyclepro Modular Stations are a unique kind. Welcome to the next generation of receptacles for multi-stream recycling management. Each receptacle features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include silk screened messages and/or recycling logos permanently baked onto each unit. Stations are offered in LINEAR formation with THREE containers. The receptacles are connected together by using the easy to install connector brackets and hardware supplied. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. This recycling station is designed to be used with the optional Glaro heavy gauge, custom sized, 2.00 mil thick, clear poly bags, which have a snug fit over the top rim of the outer body. The overlapping poly bag is then completely concealed by the wide lip of the cover. Therefore, no additional inner container is included.
Features & Benefits
Recyclepro Modular Stations are a unique kind. Welcome to the next generation of receptacles for multi-stream recycling management. Each receptacle features a timeless cylindrical design which incorporates a durable, aluminum top with different openings for each type of item to be recycled. To promote the product's use and purpose, all models include silk screened messages and/or recycling logos permanently baked onto each unit. Stations are offered in LINEAR formation with THREE containers. The receptacles are connected together by using the easy to install connector brackets and hardware supplied. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance and presentation count. This recycling station is designed to be used with the optional Glaro heavy gauge, custom sized, 2.00 mil thick, clear poly bags, which have a snug fit over the top rim of the outer body. The overlapping poly bag is then completely concealed by the wide lip of the cover. Therefore, no additional inner container is included.
Features & Benefits
- Indoor/Outdoor all weather construction
- Receptacles are constructed of heavy gauge rustproof aluminum and/or Galvanized steel
- Non rusting aluminum bottoms are sealed to the bodies for additional protection
- Covers are constructed of handspun heavy gauge seamless aluminum
- Silk Screen text is baked onto the receptacle bodies to ensure longevity
- All connector hardware/brackets are included
- Easy to clean finishes
- Constructed of 30% recycled fire safe aluminum & steel
- 100% post-consumer recyclable
- Glaro "Go Green" - packed with 100% recycled materials
- Quick Ship
- Made in the USA
Product Specifications
- WIDTH INCHES15
- HEIGHT INCHES30
- COLOR FINISHSilver Vein
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBER1542-3SV-SV-B&C/P/W
- OPENING3 Openings
- STYLELinear
- WEIGHT LBS69
- GALLONS PER LINER(3) 23 Gallons
- DISPOSAL OPENING INCHES5-1/2"Dia, 2"W x 12"L, 9"Dia
- % POST CONSUMER RECYCLED CONTENT 100 Percent
- BRANDGlaro
- CAPACITY GALLONS69
- DESCRIPTIONRecyclePro Value Series 3 Connected Station
- DIAMETER INCHES15
- LID TYPEBottles & Cans/Paper/Waste
- LID COLORSilver Vein
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Glaro Value Recyclepro 3 Unit Bronze Vein, (3) 23 Gallon Bottles/Cans/Paper/Waste - 1542-3
Item #: B1452808
Not Yet Rated
Usually ships in 10 to 13 days
$889.00

Glaro Value Recyclepro 3 Unit Silver Vein, (3) 23 Gallon Bottles/Cans/Paper/Waste - 1542-3
$889.0
- Product Information
- Customer Review
- Product Q&A
- Accessories