Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Classic Round Top Receptacle 12 Gal. Black - GJO58887
See all 87 items in product family

Genuine Joe Classic Round Top Receptacle 12 Gal. Black - GJO58887

Item #: WBB1143849

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Classic Round Top Receptacle 12 Gal. Black - GJO58887

Features:
  • Receptacle with classic round top features a push-to-open spring door for tight closing and a removable top for increased bag access
  • Can is a stylish staple of building and commercial decor

Product Specifications

    • DEPTH INCHES14-4/5
    • HEIGHT INCHES29-4/5
    • COLOR FINISHBlack
    • CONSTRUCTION--
    • MANUFACTURERS PART NUMBERGJO58887
    • STYLEPush Top Dome, Self-Closing
    • TYPEDome Top w/Push Door
    • DIAMETER INCHES14-4/5
    • CAPACITY GALLONS12
    • BRANDGenuine Joe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!