Take 15% off your entire order!

Offer applied at checkout

Granite 15 Gallon Steel Receptacle w/Push Door Dome Lid, Silver Vein - 15DTSVN

Granite 15 Gallon Steel Receptacle w/Push Door Dome Lid, Silver Vein - 15DTSVN

Item #: WBB1666697

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$277.00 up to 37% OFF

Price: $174.95

Save $8.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Granite 15 Gallon Steel Receptacle w/Push Door Dome Lid, Silver Vein - 15DTSVN

Dome top receptacle with push doors. Features a strong steel shell with a galvanized liner. Self-closing door effectively controls odors. Warranty: 1 year. Made in the USA.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES15
  • HEIGHT INCHES35
  • COLOR FINISHSilver Vein
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER15DTSVN
  • STYLEPush Top Dome, Self-Closing
  • WEIGHT LBS22
  • BRANDWitt Industries
  • CAPACITY GALLONS15
  • DIAMETER INCHES15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Witt Industries 12 Gal. Steel Half Round Waste Receptacle with Liner, Stainless Steel - CLHR12-SS

Item #: B2258405

Not Yet Rated

Usually ships in 3 to 6 days

$192.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Granite 15 Gallon Steel Receptacle w/Push Door Dome Lid, Silver Vein - 15DTSVN

Granite 15 Gallon Steel Receptacle w/Push Door Dome Lid, Silver Vein - 15DTSVN

Item #: WBB1666697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant