Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Monarch 21 Gallon Steel Receptacle w/Push Top Lid, Black w/Chrome Accents - 21HT-22

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Monarch 21 Gallon Steel Receptacle w/Push Top Lid, Black w/Chrome Accents - 21HT-22

Item #: WBB1666513

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 201.95
Product Information
Customer Review
Product Q&A
Accessories
Monarch 21 Gallon Steel Receptacle w/Push Top Lid, Black w/Chrome Accents - 21HT-22

Painted hamper and top with push doors. Upscale and stylish to add flair to any venue. The unit has a black hamper and top with chrome push doors. Optional rigid plastic liner available. Warranty: 1 year. Made in the USA.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES37
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LIDPush Top
    • MANUFACTURERS PART NUMBER21HT-22
    • TYPEFree Standing
    • WEIGHT LBS27
    • CAPACITY GALLONS21
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $7.05 more +
Item #: WB641268
globalindustrial.com
Ships same day.
(0)
$209.00