Take 15% off your entire order!

Offer applied at checkout

Wastewatcher 13 Gallon Steel Receptacle w/Push Top, Stainless Steel - 13HTSS

Wastewatcher 13 Gallon Steel Receptacle w/Push Top, Stainless Steel - 13HTSS

Item #: WBB1666667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$440.00 up to 34% OFF

Price: $289.95

Save $14.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wastewatcher 13 Gallon Steel Receptacle w/Push Top, Stainless Steel - 13HTSS

Stainless steel hamper and top with push doors. Self-closing doors help to eliminate odors. Optional rigid plastic liner available. Warranty: 1 year. Made in the USA.

Product Specifications

  • WIDTH INCHES13
  • DEPTH INCHES13
  • HEIGHT INCHES29
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • LIDPush Top
  • MANUFACTURERS PART NUMBER13HTSS
  • TYPEFree Standing
  • WEIGHT LBS20
  • BRANDWitt Industries
  • CAPACITY GALLONS13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Wastewatcher 21 Gallon Steel Receptacle w/Push Top Lid, Stainless Steel - 21HTSS

Item #: B1666504

Not Yet Rated

Usually ships in 5 to 8 days

$350.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wastewatcher 13 Gallon Steel Receptacle w/Push Top, Stainless Steel - 13HTSS

Wastewatcher 13 Gallon Steel Receptacle w/Push Top, Stainless Steel - 13HTSS

Item #: WBB1666667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant