Take 15% off your entire order!

Offer applied at checkout

Wastewatcher 21 Gallon Steel Receptacle w/Push Top Lid, Stainless Steel - 21HTSS

Wastewatcher 21 Gallon Steel Receptacle w/Push Top Lid, Stainless Steel - 21HTSS

Item #: WBB1666504

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$488.00 up to 28% OFF

Price: $350.95

Save $17.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wastewatcher 21 Gallon Steel Receptacle w/Push Top Lid, Stainless Steel - 21HTSS

Medium, stainless steel hamper and top with push doors. Comes standard with 4 feet to lift off the floor and protect it from scratches. Self-closing doors help to eliminate odors. Optional rigid plastic liner available. Warranty: 1 year. Made in the USA.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES15
  • HEIGHT INCHES37
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONSteel
  • LIDPush Top
  • MANUFACTURERS PART NUMBER21HTSS
  • TYPEFree Standing
  • WEIGHT LBS27
  • BRANDWitt Industries
  • CAPACITY GALLONS21
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $111.95 with this comparable product

Global Industrial™ Stainless Steel Swing Top Receptacle - 24 Gallon

Item #: 641268

(1)

Ships same day.

$239.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wastewatcher 21 Gallon Steel Receptacle w/Push Top Lid, Stainless Steel - 21HTSS

Wastewatcher 21 Gallon Steel Receptacle w/Push Top Lid, Stainless Steel - 21HTSS

Item #: WBB1666504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant