Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Slim Jim® 1883457 Plastic Step On Container, End Step 8 Gallon - Beige

Rubbermaid® Slim Jim® 1883457 Plastic Step On Container, End Step 8 Gallon - Beige

Item #: WB261852BG

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • Red

Beige

$183.74 up to 36% OFF

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Slim Jim® Plastic Step On Container
End Step, 8 Gallon - Beige

Slim Jim® step on trash containers are constructed with high-quality plastic that meet the needs of any environment with efficiency, safety, and durability. Slim profile and small footprint maximize space to fit in tightest spaces. Smooth surfaces and contoured edges are easy to clean. Rubbermaid® Slim Jim® container features a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner cinch easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

Product Specifications

  • WIDTH INCHES12-3/10
  • DEPTH INCHES19-3/5
  • HEIGHT INCHES22-3/10
  • COLOR FINISHBeige
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER1883457
  • PACKAGE QUANTITY1
  • TYPEEnd Step
  • WHEELSNo
  • BRANDRubbermaid® Commercial
  • CAPACITY GALLONS8
  • DESCRIPTIONSlim Jim Step On Container
  • FM APPROVEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Slim Jim® 1883457 Plastic Step On Container, End Step 8 Gallon - Beige

Rubbermaid® Slim Jim® 1883457 Plastic Step On Container, End Step 8 Gallon - Beige

Item #: WB261852BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant