Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red

Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red

Item #: WB261852RD

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • Red

Red

$183.74 up to 32% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Slim Jim® Plastic Step On Container
End Step, 8 Gallon - Red

Slim Jim® step on trash containers are constructed with high-quality plastic that meet the needs of any environment with efficiency, safety, and durability. Slim profile and small footprint maximize space to fit in tightest spaces. Smooth surfaces and contoured edges are easy to clean. Rubbermaid® Slim Jim® container features a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner cinch easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

Product Specifications

  • WIDTH INCHES12-3/10
  • DEPTH INCHES19-3/5
  • HEIGHT INCHES22-3/10
  • COLOR FINISHRed
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER1883565
  • PACKAGE QUANTITY1
  • TYPEEnd Step
  • WHEELSNo
  • BRANDRubbermaid® Commercial
  • CAPACITY GALLONS8
  • DESCRIPTIONSlim Jim Step On Container
  • FM APPROVEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid® Slim Jim® Plastic Step On Container, End Step - 13 Gallon, Black - 1883612

Item #: B2320082

Not Yet Rated

Usually ships in 4 to 7 days

$132.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red

Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red

Item #: WB261852RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red
    Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red
    Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red
    Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red
    Rubbermaid® Slim Jim® 1883565 Plastic Step On Container, End Step 8 Gallon - Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant