Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Slim Jim® 1902000 Stainless Steel Step On Can, End Step 24 Gallon - Black

Rubbermaid® Slim Jim® 1902000 Stainless Steel Step On Can, End Step 24 Gallon - Black

Item #: WB261862BK

(1)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$765.66 up to 31% OFF

Price: $528.00

$88.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rubbermaid® Slim Jim® Stainless Steel Step On Container
End Step, 24 Gallon - Black

Slim Jim® step on stainless steel containers feature a fingerprint-resistant finish that seamlessly blend into any environment to provide an aesthetically pleasing and productive refuse solution. Slim profile and small footprint maximize space to fit in tightest spaces. Rubbermaid® Slim Jim® container includes a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner cinch easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

Product Specifications

  • WIDTH INCHES13-1/10
  • DEPTH INCHES27-1/5
  • HEIGHT INCHES32-4/5
  • COLOR FINISHStainless/Black
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER1902000
  • PACKAGE QUANTITY1
  • TYPEEnd Step
  • WHEELSNo
  • BRANDRubbermaid® Commercial
  • CAPACITY GALLONS24
  • DESCRIPTIONSlim Jim Step On Container
  • FM APPROVEDY
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 16, 2015

    Nice Can and Space Saver
    Your review:
    This is a good quality garbage can, and the narrow width is a great space saver. Allows for a larger capacity without eating up our break area.
Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid® Slim Jim® 1901999 Stainless Steel Step On Can, Front Step 24 Gallon - Black

Item #: 261861BK

(1)

Free Shipping

Available on or around 01/23/2021

$461.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Slim Jim® 1902000 Stainless Steel Step On Can, End Step 24 Gallon - Black

Rubbermaid® Slim Jim® 1902000 Stainless Steel Step On Can, End Step 24 Gallon - Black

Item #: WB261862BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant