Take 15% off your entire order!

Offer applied at checkout

Impact® Small Step-On Receptacle W/ Plastic Liner - 21 Qt., 13200-1 - Pkg Qty 2

Impact® Small Step-On Receptacle W/ Plastic Liner - 21 Qt., 13200-1 - Pkg Qty 2

Item #: WBB793879

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.95 ea.

Price: $129.90 / Pkg of 2

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Small Step-On Receptacle w/ Plastic Liner - 21 Qt.

Small Step-On Receptacle w/ Plastic Liner. Baked enamel finish. Smooth, durable step-on mechanisms. Designed to fit under counters or in corners. Provide infection and odor control with hands-off operation. Perfect for light duty only. Uses plastic liner .

Product Specifications

  • LENGTH INCHES12-1/2
  • WIDTH INCHES12
  • DEPTH INCHES12-1/2
  • HEIGHT INCHES16
  • CAPACITY21 Quart
  • COLOR FINISHWhite
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER13200-1
  • PACKAGE QUANTITY1
  • TYPEStep-On Receptacle
  • WEIGHT LBS12.1226
  • BRANDImpact Products
  • CAPACITY GALLONS5-1/4
  • DESCRIPTIONReceptacle Step-On 21 Qt White With Plastic Liner
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safco® Round Step-On Receptacle, 4 Gallon White- 9681WH

Item #: B900040

Not Yet Rated

Usually ships in 5 to 8 days

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact® Small Step-On Receptacle W/ Plastic Liner - 21 Qt., 13200-1 - Pkg Qty 2

Impact® Small Step-On Receptacle W/ Plastic Liner - 21 Qt., 13200-1 - Pkg Qty 2

Item #: WBB793879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant