Take 15% off your entire order!

Offer applied at checkout

PowerLift Straddle Base For PL65 Maintenance PlatForm

PowerLift Straddle Base For PL65 Maintenance PlatForm

Item #: WBB2453222

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,150.00

$691.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

The straddle base options allows you to access over obstacles like pews or desks with PL65. Additionally, the legs are independantly adjustable for use on stairs or slanted floors, like in an auditorium or theater setting. With the straddle base option, PL65 has a maximum working height of 30 ft

Product Specifications

  • LENGTH INCHES91-1/2
  • WIDTH INCHES90
  • HEIGHT INCHES65
  • ASSEMBLYAssembled
  • BASE DIMENSIONS86"-106" x 81.5"-104"
  • BRANDReechCraft
  • CASTER SIZE INCHES6
  • CONSTRUCTIONAluminum & Steel
  • ERECTED MAST HEIGHT26-1/5'
  • MANUFACTURERS PART NUMBER4027365
  • PACKAGE QUANTITY1
  • PLATFORM L"26
  • PLATFORM MAX. HT.24'
  • PLATFORM MIN. HT.0'
  • PLATFORM W"30
  • STOWED DIMENSIONS36" x 30" x 60"
  • TYPEStraddle Base
  • LIMITED WARRANTY1
  • WEIGHT LBS210
  • WORKING HEIGHT30'
  • FOR USE WITHPL65
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Powerlift PL65 Maintenance PlatForm 60"L x 40"W x 72"H 350 lbs Capacity

Item #: B2453219

Not Yet Rated

Usually ships in 3 to 6 days

$5,148.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PowerLift Straddle Base For PL65 Maintenance PlatForm

PowerLift Straddle Base For PL65 Maintenance PlatForm

Item #: WBB2453222

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant