Exercise & Sports Mats
Exercise and sports mats mitigate the impact on joints, reducing the risk of injuries during exercises, workouts, or sports activities. They also act as a protective layer, minimizing the impact of falls or accidental slips and contributing to a safer exercise environment. The mats are lightweight and portable and come in various sizes to suit different workout spaces. They are ideal for commercial gyms, yoga studios, and sports facilities.
Most Relevant
EZ Flex Sport Mats Cheerleading & Gymnastics Mats

EZ Flex Sport Mats Cheerleading & Gymnastics Mats are designed to meet different skill levels and training needs. With a polyethylene foam build, these gymnastics mats deliver optimal cushioning and support during athletic activities. Our cheerleading mats have a lightweight and portable design, making them easy to transport and set up so you can practice anywhere. Thickness varies per model.
| Compare | Image | Width | Length | Thickness | Material | Pattern | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 72 in | 1 to 42 ft | 2 in | Foam | Needle Punch | Gray | WBB3224681 | $49.95 | ||
![]() | 6 | 42 | 1-3/8 in | Polyethylene Foam | Needle Punch | Blue | WBB1483222 | as low as $1,349.00 Save $70.00 (5%) | ||
![]() | 72 in | 1 to 42 ft | 2 in | Foam | Needle Punch | Purple | WBB3224669 | $49.95 | ||
![]() | 72 in | 42 in | 1-3/8 in | Foam | Needle Punch | Gray | WBB3224613 | $1,125.00 | ||
![]() | 72 in | 1 to 42 ft | 2 in | Foam | Needle Punch | Red | WBB3224668 | $50.95 | ||
![]() | 72 in | 1 to 42 ft | 1-3/8 in | Foam | Needle Punch | Green | WBB3224666 | $39.95 | ||
![]() | 72 in | 1 to 42 ft | 1-3/8 in | Foam | Needle Punch | Green | WBB3224653 | $39.95 | ||
![]() | 72 in | 1 to 42 ft | 1-3/8 in | Foam | Needle Punch | Gray | WBB3224655 | $39.95 | ||
![]() | 72 in | 1 to 42 ft | 2 in | Foam | Needle Punch | Gray | WBB3224682 | $49.95 | ||
![]() | 72 in | 42 in | 2 in | Foam | Needle Punch | Purple | WBB3224611 | $1,425.00 |
Showing 1-10 of 32 results
EZ Flex Sport Mats Wrestling & Martial Arts Mats

EZ Flex Sport Mats Wrestling & Martial Arts Mats allow you to set up, break down, move, and store competition mats with ease. These wrestling mats have a heavy duty vinyl surface with a durable foam base and are antimicrobial treated to prevent the spread of bodily bacteria. They provide excellent shock absorption and impact resistance, reducing injury risks during combat sports.
Showing 1-10 of 19 results
Power Systems Exercise & Yoga Mats

Experience comfort and stability during your workout with Power Systems Exercise & Yoga Mats. Exercise mats feature a thick closed-cell foam structure that resists moisture and odor from sweat or spilled water bottles, and wipes clean with a cloth. The non-slip surface offers a firm grip that provides extra support for your joints and muscles. Additional features vary per model.












