Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flagged Floor Sweep 36" - Grey - Pkg Qty 6
See all 97 items in product family

Flagged Floor Sweep 36" - Grey - Pkg Qty 6

Item #: WBB642013

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.50 each

Sold in packages of 6

Price: $135.00
Product Information
Customer Review
Product Q&A
Accessories
Flagged Floor Sweep 36" - Grey
  • Hardwood blocks
  • Street sweeps are durable, tough, long-wearing; perfect for street crews, construction, and other demanding work sites
  • Soft, lightly crimped, flagged filament for sweeping dust and fine particles on smooth surfaces
  • All handles are sold separately

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2-1/2
    • COLORGrey
    • COLOR FINISHGray
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHFlo-Pac® Metal Tip Wood Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER3621953623
    • PACKAGE QUANTITY12
    • STYLEFine Sweep
    • TYPEThreaded
    • WEIGHT LBS21-2/3
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed