Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Fine Floor Sweep 36" Wide - Grey - Pkg Qty 6
See all 72 items in product family

Flo-Pac® Fine Floor Sweep 36" Wide - Grey - Pkg Qty 6

Item #: WBB641752

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$34.95 each

Sold in packages of 6

Price: $209.70
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Fine Floor Sweep 36" Wide - Grey
  • Soft, lightly crimped, flagged filament for sweeping dust and fine particles on smooth surfaces
  • Wood block
  • Polypropylene bristles blended to sweep fine particles on hard, smooth surfaces

Product Specifications

    • WIDTH INCHES36
    • COLORGrey
    • COLOR FINISHGray
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHSpectrum® Threaded Fiberglass Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4501623
    • PACKAGE QUANTITY12
    • STYLEFine Sweep
    • TYPEThreaded
    • WEIGHT LBS25-3/4
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!