Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Horsehair Blend Sweep 18" - Black - Pkg Qty 12
See all 96 items in product family

Flo-Pac® Horsehair Blend Sweep 18" - Black - Pkg Qty 12

Item #: WBB654934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 12

Price: $228.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Horsehair Blend Sweep 18" - Black

Features:
  • Hardwood blocks
  • Moves debris and controls dust and fine particles in general purpose and light industrial applications
  • Tampico's natural bristles are great for sweeping heavy debris

Product Specifications

    • WIDTH INCHES18
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALHorse Hair
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head w/Tampico Center
    • FOR USE WITHFlo-Pac® Metal Tip Wood Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4504003
    • PACKAGE QUANTITY12
    • STYLEFine/Medium Sweep
    • TYPEThreaded
    • WEIGHT LBS22
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed