Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Polypropylene Sweep 36" - Black - Pkg Qty 6
See all 96 items in product family

Flo-Pac® Polypropylene Sweep 36" - Black - Pkg Qty 6

Item #: WBB642020

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$35.95 each

Sold in packages of 6

Price: $215.70
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Polypropylene Sweep 36" - Black
  • Will not absorb moisture; resistant to most chemicals, acids and oils
  • Durable synthetic sweep can be washed to extend performance life
  • Great for light industrial use
  • Hardwood block
  • All handles sold separately

Product Specifications

    • WIDTH INCHES36
    • COLORBlack
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHFlo-Pac® Metal Tip Wood Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4507403
    • PACKAGE QUANTITY12
    • STYLEFine/Medium Sweep
    • TYPEThreaded
    • WEIGHT LBS26-1/2
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!