Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Tampico Sweep 36" - Black - Pkg Qty 6
See all 97 items in product family

Flo-Pac® Tampico Sweep 36" - Black - Pkg Qty 6

Item #: WBB642018

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 6

Price: $221.70
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Tampico Sweep 36" - Black
  • Hardwood blocks
  • Tampico's natural bristles are great for sweeping heavy debris
  • Fine/medium Tampico fiber resists heat and chemicals
  • Available in 2-1/2" or 3" trim to meet your sweeping needs

Product Specifications

    • WIDTH INCHES36
    • COLORBlack
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH3
    • BRISTLE MATERIALTampico
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • FOR USE WITHFlo-Pac® Metal Tip Wood Handle
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4505603
    • PACKAGE QUANTITY12
    • STYLEFine/Medium Sweep
    • TYPEThreaded
    • WEIGHT LBS25
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!