Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" Recycled Plastic Push Broom Head W/ 3" Flagged Bristles, Green - BWK20724 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

24" Recycled Plastic Push Broom Head W/ 3" Flagged Bristles, Green - BWK20724 - Pkg Qty 12

Item #: WBB260539

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.00 each

Sold in packages of 12

Qty Price
1 $276.00/ pkg.
2 $216.00/ pkg.
3+ $201.00/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Push Broom 24 In 100% Recyl Wd Blk Pet Gre 12

Hardwood block with two threaded handle holes. Handle sold separately.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES24
    • COLOR FINISHGreen
    • BRANDBoardwalk
    • BRISTLE LENGTH3
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONWood
    • DESCRIPTIONPush Broom Head
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBERBWK 20724
    • PACKAGE QUANTITY12
    • STYLEHeavy Sweep
    • TYPEThreaded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed