Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brush Heads

Brush Heads are replaceable components used in cleaning tools, including brooms and dustpans. They are crafted from durable materials, featuring practical bristle configurations tailored for various cleaning needs. Their primary function is to help loosen stubborn dirt and move heavy debris, allowing for efficient cleaning. Brush Heads excel at gathering finer particles, making them indispensable in janitorial services, facility maintenance, and households where practical cleaning tools are a necessity.
129 Results
Push Broom Head

Push Broom Head

CompareImageWidthHeightBristle LengthColorBristle MaterialPackage QuantityModel #Price
Boardwalk® Floor Brush Head, 3" Gray Flagged Polypropylene Bristles, 36" Brush
36 in
-
3 in
Gray
Plastic
1
WBB31867$42.95
Boardwalk® Floor Brush Head, 3" Gray Flagged Polypropylene Bristles, 24" Brush
24 in
-
3 in
Gray
Plastic
1
WBB31868$24.00
Vikan 31943 24" Combo Push Broom- Soft/Stiff, Blue
2-13/16 in
4-1/2 in
-
Blue
Polyester
-
WBB2379954$65.95
Vikan 31792 16" Small Particle Push Broom- Soft, Green
2-13/16 in
4-39/64 in
-
Green
Polyester
-
WBB2380061$45.95
Milwaukee Dustless 18"W All-Purpose Polypropylene Push Broom w/Stiff Center and Fine Border Bristles - Pkg Qty 12
18 in
-
3 in
Brown
Polypropylene
12
Ships Same Day
WBB2511965
$16.25 ea.
Vikan 31942 24" Combo Push Broom- Soft/Stiff, Green
2-13/16 in
4-1/2 in
-
Green
Polyester
-
WBB2379955$65.95
Vikan 31749 16" Combo Push Broom- Soft/Stiff, Black
2-39/64 in
4-13/64 in
-
Black
Polyester
-
WBB2380171$53.95
Vikan 31745 16" Combo Push Broom- Soft/Stiff, White
2-39/64 in
4-13/64 in
-
White
Polyester
-
WBB2379863$46.95
Milwaukee Dustless 18"W Fine-Duty Push Broom Head with Black Poly Bristles - Pkg Qty 12
18 in
-
3 in
Black
Polypropylene
12
WBB2511967$19.00 ea.
Milwaukee Dustless 24"W Push Broom Head with Heavy-Duty Polypropylene Bristles and Steel Frame - Pkg Qty 12
24 in
-
4 in
Black
Polypropylene
12
WBB2511864$30.95 ea.
Showing 1-10 of 76 results
Angle Broom Head

Angle Broom Head

Showing 1-10 of 21 results
LPD Trade ESD Brooms & Dust Pans

LPD Trade ESD Brooms & Dust Pans

Upright Brooms

Upright Brooms

Broom Heads

Broom Heads

Showing 1-10 of 15 results