Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta® Spectrum® Omni Sweep® 24" - Green - Pkg Qty 12
See all 97 items in product family

Sparta® Spectrum® Omni Sweep® 24" - Green - Pkg Qty 12

Item #: WBB642190

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.00 each

Sold in packages of 12

Price: $252.00
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Spectrum® Omni Sweep® 24" - Green

Features:
  • Color-coded bristle floor sweep with patent-pending design
  • Unique sweep that combines the features of fine, medium, and heavy floor sweeps into one convenient, all purpose floor sweep
  • Hygienic plastic block is non-absorbent
  • Synthetic bristles have angled pitch for fast, effective sweeping on all types of floor surfaces
  • Short, heavy bristles in front easily sweeps up heavy debris
  • Long, fine/medium bristles in back sweep fine dust and particles; can be used with sweeping compounds
  • Use with the 40225 Sparta® Spectrum® Color-Coded Self-Locking Flex-Tip™ Fiberglass Handle, sold separately
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • WIDTH INCHES24
    • COLORGreen
    • COLOR FINISHGreen
    • BRANDCarlisle
    • BRISTLE LENGTH2-3/8
    • BRISTLE MATERIALSynthetic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPush Broom Head
    • HANDLE MATERIAL--
    • MANUFACTURERS PART NUMBER4189109
    • PACKAGE QUANTITY12
    • STYLEMulti Sweep
    • TYPEThreaded
    • WEIGHT LBS2-1/3
    • TRADEMARKSparta®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed