Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
17-1/2" x 13-1/2" Cotton Wedge Dust Mop Head, White - UNS1491

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

17-1/2" x 13-1/2" Cotton Wedge Dust Mop Head, White - UNS1491

Item #: WBB260308

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $12.50 ea.
2 $8.20 ea.
3+ $6.90 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Wedge Dust Head

For hard-to-reach overhead areas and corners. Cut-end white cotton yarn. Fits wedge frame/handle B260372 (sold separately). Sold 1 dust head per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES13-1/2
    • DEPTH INCHES--
    • COLOR FINISHWhite
    • BRANDUnisan
    • CONSTRUCTIONCotton
    • DESCRIPTIONWedge Mop Head
    • MANUFACTURERS PART NUMBERUNS 1491
    • PACKAGE QUANTITY1
    • TYPECut-End

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

love it

Your review: Best thing for wood floors

Pros: does the job well

Cons: none

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!