Take 15% off your entire order!

Offer applied at checkout

Red Kap® Women's Smock 3/4 Sleeve Royal Blue Regular-XL - TP31

Red Kap® Women's Smock 3/4 Sleeve Royal Blue Regular-XL - TP31

Item #: WBB1579049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.00 up to 25% OFF

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Red Kap® Women's Smock 3/4 Sleeve Royal Blue Regular-XL - TP31

The choice is yours in this customizable smock. Five bright colors stay true through industrial laundering and a roomy fit with 3/4 sleeves keep you comfortable on the job. You can't go wrong. Four buttons. One-piece, lined, notched lapel. Performance Blend Poplin. Pre-cure durable press. Two lower patch pockets.

Product Specifications

  • PACKAGE QUANTITY1
  • STYLETP31
  • GENDERWomens
  • SIZEXL
  • COLORRoyal Blue
  • MATERIALSPolyester/Combed Cotton
  • DESCRIPTIONWomen's Smock ¾ Sleeve
  • MANUFACTURERS PART NUMBERTP31RBRGXL
  • BRANDRed Kap
  • PRODUCT GROUPINGHousekeeping Uniform
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Red Kap® Women's Smock 3/4 Sleeve Light Blue Regular-XL - TP31

Item #: B1578989

Not Yet Rated

Usually ships in 2 to 5 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Women's Smock 3/4 Sleeve Royal Blue Regular-XL - TP31

Red Kap® Women's Smock 3/4 Sleeve Royal Blue Regular-XL - TP31

Item #: WBB1579049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant